Zoro Homepage

Brake Plate

  • Mfr # 24740

  • Zoro # G1965251


product price: $21.99
/ea

Key Features

For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Material
Steel
Overall Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24740
Zoro #
G1965251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.3 in
Overall Width
1 in
Overall Length
5.5 in

Details

Item
Brake Plate
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Material
Steel
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
Valustar

Description

Brake Friction Plate, Product Type Brake Friction Plate, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series Valustar, Material Steel, Overall Length 5.5 in, Overall Width 1 in, Overall Height 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.