Zoro Homepage

Brake Plate

  • Mfr # 24741

  • Zoro # G2805997


product price: $16.15
/ea

Key Features

For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Product Type
Brake Friction Plate
Overall Length
4.5 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24741
Zoro #
G2805997
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.5 in
Overall Width
1 in
Overall Height
0.3 in

Details

For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Item
Brake Friction Plate
Fits Brand
CM
Product Type
Brake Friction Plate
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb
Material
Steel
Compatible Series
Valustar

Description

Brake Friction Plate, Product Type Brake Friction Plate, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Compatible Series Valustar, Material Steel, Overall Length 4.5 in, Overall Width 1 in, Overall Height 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.