Zoro Homepage

Button Assembly

  • Mfr # 36988

  • Zoro # G7321492


product price: $64.99
/ea

Key Features

For Use With
2000, 2001, 2002, 2003, 2004, 2005, 2026, 2027, 2028, 2029, 2030, 2031, 2035, 2036, 2037, 2038, 2039, 2040, 2047, 2048, 2069, 2070, 2071, 2072, 2074, 2075, 2076, 2077, 2080, 2081, 2082, 2084, 2086, 2087, 2089, 2090, 2091, 2092, 2094, 2095, 2096, 2097, 2099, 2100, 2101, 2102, 2105, 2106, 2107, 2109, 2110, 2111, 2112, 2114, 2116, 2117, 2119, 2121
For Use With Mfr. Model Number
2000, 2001, 2002, 2003, 2004, 2005, 2026, 2027, 2028, 2029, 2030, 2031, 2035, 2036, 2037, 2038, 2039, 2040, 2047, 2048, 2069, 2070, 2071, 2072, 2074, 2075, 2076, 2077, 2080, 2081, 2082, 2084, 2086, 2087, 2089, 2090, 2091, 2092, 2094, 2095, 2096, 2097, 2099, 2100, 2101, 2102, 2105, 2106, 2107, 2109, 2110, 2111, 2112, 2114, 2116, 2117, 2119, 2121
Fits Brand
CM
Material
Plastic, Steel
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36988
Zoro #
G7321492
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2.5 in
Overall Width
2 in
Overall Height
1.5 in

Details

Item
Button Assembly
For Use With
2000, 2001, 2002, 2003, 2004, 2005, 2026, 2027, 2028, 2029, 2030, 2031, 2035, 2036, 2037, 2038, 2039, 2040, 2047, 2048, 2069, 2070, 2071, 2072, 2074, 2075, 2076, 2077, 2080, 2081, 2082, 2084, 2086, 2087, 2089, 2090, 2091, 2092, 2094, 2095, 2096, 2097, 2099, 2100, 2101, 2102, 2105, 2106, 2107, 2109, 2110, 2111, 2112, 2114, 2116, 2117, 2119, 2121
For Use With Mfr. Model Number
2000, 2001, 2002, 2003, 2004, 2005, 2026, 2027, 2028, 2029, 2030, 2031, 2035, 2036, 2037, 2038, 2039, 2040, 2047, 2048, 2069, 2070, 2071, 2072, 2074, 2075, 2076, 2077, 2080, 2081, 2082, 2084, 2086, 2087, 2089, 2090, 2091, 2092, 2094, 2095, 2096, 2097, 2099, 2100, 2101, 2102, 2105, 2106, 2107, 2109, 2110, 2111, 2112, 2114, 2116, 2117, 2119, 2121
Fits Brand
CM
Material
Plastic, Steel
Compatible Load Capacity
4,000 lb
Compatible Series
Lodestar
Compatible Hoist Type
Electric Chain Hoists

Description

Pendant Station Button, Product Type Pendant Station Button, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series Lodestar, Material Plastic, Steel, Overall Length 2.5 in, Overall Width 2 in, Overall Height 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.