Zoro Homepage

Capacity/Warning Label

  • Mfr # 27279

  • Zoro # G8746315


product price: $58.89
/ea

Key Features

For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Overall Width
3 in
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27279
Zoro #
G8746315
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
5.5 in

Details

Item
Capacity/Warning Label
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Compatible Load Capacity
2,000 lb
Compatible Series
Lodestar
Compatible Hoist Type
Electric Chain Hoists

Description

Capacity Label, Product Type Label, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series Lodestar, Overall Length 5.5 in, Overall Width 3 in, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.