Chain, 1/2 in Trade, 12000 lb Load, 80 Grade, 300 ft L
- Mfr # 677015
- Zoro # G216494348
product price:Â
$
157.49
/ea
Free Shipping & Returns
Key Features
Grade
80
Load Capacity
12000 lb
Finish
Self-Colored
Trade Size
1/2 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 677015
- Zoro #
- G216494348
- UPC #
- 43927210459
- Country of Origin
- United States
- Grade
- 80
- Load Capacity
- 12000 lb
- Finish
- Self-Colored
- Material
- Alloy Steel
Dimensions
- Trade Size
- 1/2 in
Description
CM chain series: Herc-Alloy, 80 grade, 1/2 in, 300 ft L, 12,000 lb, alloy steel, Self-colored.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.