Zoro Homepage

Chain Guide Attaching Screw

  • Mfr # 987274

  • Zoro # G2805881


product price: $25.15
/ea

Key Features

Fits Brand
CM
For Use With Mfr. Model Number
4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
Product Type
Chain Guide Screw
Compatible Series
640
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987274
Zoro #
G2805881
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Overall Width
0.3 in
Overall Height
0.3 in

Details

Item
Chain Guide Attaching Screw
Fits Brand
CM
For Use With Mfr. Model Number
4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
Product Type
Chain Guide Screw
Compatible Series
640
Compatible Hoist Type
Lever Chain Hoists
Material
Steel
Compatible Load Capacity
1,500 lb

Description

Chain Guide Attaching Screw, Product Type Chain Guide Screw, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 640, Material Steel, Overall Length 1 in, Overall Width 0.3 in, Overall Height 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.