This item is Discontinued.

Cm Chain Shackle, Super Strong, 17 Ton, 138 In, 112 In Pin Dia, BoltNutCotter Pin, 444 In Inner M966G

Chain Shackle, Super Strong, 17 Ton, 138 In, 112 In Pin Dia, BoltNutCotter Pin, 444 In Inner (Discontinued)

  • Mfr # M966G
  • Zoro # G707975523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M966G
Zoro #
G707975523
UPC #
-
Country of Origin
United States

Description

Chain Shackle, Super Strong, 17 ton, 138 in, 112 in Pin dia, BoltNutCotter Pin, 444 in Inner Length, 214 in Opening, 332 in Eye Outer Size, Micro Alloy Steel Body, Micro Alloy Steel Pin, Galvanized CM CM super strong shackles are carbon type shackles with strength ratings that are 17 to 50 stronger than comparable sized carbon shackles as a result, these shackles are designed with a 61 design factor Chain shackles are best suited for straight line pulls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.