Zoro Homepage

Coil

  • Mfr # 68877

  • Zoro # G8746717


product price: $640.99
/ea
Free Shipping & Returns

Key Features

For Use With
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
For Use With Mfr. Model Number
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
Fits Brand
CM
Overall Width
3.5 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68877
Zoro #
G8746717
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
3.5 in
Overall Height
1 in
Overall Length
4.5 in

Details

Item
Coil
For Use With
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
For Use With Mfr. Model Number
7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
Fits Brand
CM
Material
Copper, Plastic
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
Powerstar
Compatible Load Capacity
15,000 lb

Description

Coil, Product Type Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 15,000 lb, Compatible Series Powerstar, Material Copper, Plastic, Overall Length 4.5 in, Overall Width 3.5 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.