Zoro Homepage

Control Cable for 10 ft. Lift 6 ft. Long

  • Mfr # 51011

  • Zoro # G7310247


product price: $369.99
/ea
Free Shipping & Returns

Key Features

For Use With
2401, 2402, 2403, 2404, 2405, 2406, 2407, 2408, 2409, 2410
For Use With Mfr. Model Number
2401, 2402, 2403, 2404, 2405, 2406, 2407, 2408, 2409, 2410
Fits Brand
CM
Material
Copper, Plastic
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51011
Zoro #
G7310247
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Length
4 in
Overall Width
3.5 in

Details

Item
Control Cable for 10 ft. Lift 6 ft. Long
For Use With
2401, 2402, 2403, 2404, 2405, 2406, 2407, 2408, 2409, 2410
For Use With Mfr. Model Number
2401, 2402, 2403, 2404, 2405, 2406, 2407, 2408, 2409, 2410
Fits Brand
CM
Material
Copper, Plastic
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
Lodestar
Compatible Load Capacity
2,000 lb, 4,000 lb

Description

Pendant Cord, Product Type Pendant Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, 4,000 lb, Compatible Series Lodestar, Material Copper, Plastic, Overall Length 4 in, Overall Width 3.5 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.