Control Cord, 1 Ft
Mfr # 82894
Zoro # G1965245
product price: $24.99
/eaKey Features
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Type
Priced and Sold by the Foot
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82894
Zoro #
G1965245
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 ft
Details
Item
Control Cord, 1 ft.
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Type
Priced and Sold by the Foot
Material
Rubber
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
CM Hoists
Compatible Load Capacity
4,000 lb, 6,000 lb, 8,000 lb, 10,000 lb, 12,000 lb, 14,000 lb, 15,000 lb, 18,000 lb, 20,000 lb, 30,000 lb
Description
Pendant Cord, Product Type Pendant Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, 6,000 lb, 8,000 lb, 10,000 lb, 12,000 lb, 14,000 lb, 15,000 lb, 18,000 lb, 20,000 lb, 30,000 lb, Compatible Series CM Hoists, Material Rubber, Overall Length 1 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.