Control Cord
Mfr # 29352
Zoro # G8743192
product price: $829.99
/ea
Free Shipping & Returns
Key Features
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Includes
Cord Only
Color
Black
Functions
Up/Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29352
Zoro #
G8743192
UPC #
-
Country of Origin
United States
Dimensions
Controller Cord Length
16.5 ft
Overall Length
16.5 ft
Details
Item
Control Cord
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Includes
Cord Only
Color
Black
Functions
Up/Down
Compatible Series
CM Lodestar (627)
Controls
Push Button Handheld
Connection Type
Wired
Compatible Hoist Type
Electric Chain Hoists
Compatible with Manufacturer Part Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Description
Pendant Cord, Product Type Pendant Cord, Connection Type Wired, Controller Cord Length 16.5 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627), Compatible with Manufacturer Part Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508, For Use With Electric Hoist, Overall Length 16.5 ft, Includes Cord Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.