Control Station, 2 Button, 1 Speed, Black
Mfr # 36900B
Zoro # G9710863
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Fits Brand
CM
Product Type
Two Button
Functions
Up/Down
For Use With
Electric Hoist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36900B
Zoro #
G9710863
UPC #
-
Country of Origin
China
Details
Color
Black
Item
Control Station, 2 Button, 1 Speed, Black
Fits Brand
CM
Product Type
Two Button
Functions
Up/Down
For Use With
Electric Hoist
Compatible with Manufacturer Part Number
2000,2001,2002,2003,2004,2005,2026,2027,2028,2029,2030,2031,2035,2036,2037,2038,2039,2040,2047,2048,2069,2070,2071,2072,2074,2075,2076,2077,2080,2081,2082,2084,2086,2087,2089,2090,2091,2092,2094,2095,2096,2097,2099,2100,2101,2102,2105,2106,2107,2109,2110,2111,2112,2114,2116,2117,2119,2121,BEH0116-10HK-3,BEHC0116-10HK-1,BEHC0116-156HK-1,BEHC0116-15HK-3,BEHC0116-20HK-1,BEHC0116-20HK-3,BEHC0208-10HK-1,BEHC0208-10HK-3,BEHC5016-10HK-1
Connection Type
Wired
Compatible Series
CM Lodestar (627)
Controls
Push Button Handheld
Compatible Hoist Type
Electric Chain Hoists
Description
Two Button Pendant Station, Product Type Two Button, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.