Control Station
Mfr # 58273
Zoro # G8743217
product price: $1,343.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Fits Brand
CM
For Use With
Electric Hoist
Functions
Up/Down
Product Type
Pendant Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58273
Zoro #
G8743217
UPC #
-
Country of Origin
United States
Details
Color
Black
Fits Brand
CM
Item
Control Station
For Use With
Electric Hoist
Functions
Up/Down
Product Type
Pendant Station
Connection Type
Wired
Compatible with Manufacturer Part Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Compatible Series
CM Lodestar (627)
Controls
Push Button Handheld
Compatible Hoist Type
Electric Chain Hoists
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627), Compatible with Manufacturer Part Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508, For Use With Electric Hoist, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.