Control Station Grommet
Mfr # 58278
Zoro # G0988307
product price: $59.45
/eaKey Features
Material
Rubber
Overall Height
1 in
Overall Width
1 in
Overall Length
4 in
Product Type
Pendant Station Grommet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58278
Zoro #
G0988307
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1 in
Overall Width
1 in
Overall Length
4 in
Details
Item
Pendant Station Grommet
Material
Rubber
Product Type
Pendant Station Grommet
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Compatible Series
Lodestar
Compatible Hoist Type
Electric Chain Hoists
Description
Pendant Station Grommet, Product Type Pendant Station Grommet, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Lodestar, Material Rubber, Overall Length 4 in, Overall Width 1 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.