Cord and Station
Mfr # 24646
Zoro # G4028985
product price: $1,014.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
CM
Product Type
Pendant Station
Color
Black
Includes
Cord, Station
Compatible Hoist Type
Electric Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24646
Zoro #
G4028985
UPC #
-
Country of Origin
United States
Dimensions
Controller Cord Length
11.5 ft
Overall Length
11.5 ft
Details
Fits Brand
CM
Item
Pendant Station with Cord
Product Type
Pendant Station
Color
Black
Includes
Cord, Station
Compatible Hoist Type
Electric Chain Hoists
Compatible with Manufacturer Part Number
2401B, 2403B, 2407B, 2409B, 2410B
Functions
Up/Down
For Use With
Electric Hoist
Compatible Series
CM Valustar
Connection Type
Wired
Controls
Push Button Handheld
Description
Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 11.5 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Valustar, Compatible with Grainger Part Number 3KP84, 5Z137, 5Z138, 5Z141, 5Z143, Compatible with Manufacturer Part Number 2401B, 2403B, 2407B, 2409B, 2410B, For Use With Electric Hoist, Overall Length 11.5 ft, Includes Cord, Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.