Cord and Station
Mfr # 24647
Zoro # G4028967
product price: $1,068.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
CM
Product Type
Pendant Station
Overall Length
16.5 ft
Functions
Up/Down
Compatible Series
CM Valustar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24647
Zoro #
G4028967
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16.5 ft
Controller Cord Length
16.5 ft
Details
Fits Brand
CM
Item
Pendant Station with Cord
Product Type
Pendant Station
Functions
Up/Down
Compatible Series
CM Valustar
For Use With
Electric Hoist
Compatible with Manufacturer Part Number
2409C
Includes
Cord, Station
Color
Black
Controls
Push Button Handheld
Compatible Hoist Type
Electric Chain Hoists
Connection Type
Wired
Description
Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 16.5 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Valustar, Compatible with Grainger Part Number 4Z142, Compatible with Manufacturer Part Number 2409C, For Use With Electric Hoist, Overall Length 16.5 ft, Includes Cord, Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.