Cord and Station, 6 1/2 Ft
Mfr # 24100
Zoro # G8744224
product price: $1,001.99
/ea
Free Shipping & Returns
Key Features
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Includes
Cord, Station
Color
Black
Functions
Up/Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24100
Zoro #
G8744224
UPC #
-
Country of Origin
United States
Dimensions
Controller Cord Length
6.5 ft
Overall Length
6.5 ft
Details
Item
Cord and Station,6 1/2 ft.
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Includes
Cord, Station
Color
Black
Functions
Up/Down
Controls
Push Button Handheld
Connection Type
Wired
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
CM Valustar
Compatible with Manufacturer Part Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Description
Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6.5 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Valustar, Compatible with Manufacturer Part Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508, For Use With Electric Hoist, Overall Length 6.5 ft, Includes Cord, Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.