Zoro Homepage

Cord and Station 6.5 ft.

  • Mfr # 24614

  • Zoro # G4028976


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
CM
Product Type
Pendant Station
Compatible Hoist Type
Electric Chain Hoists
Color
Black
Includes
Cord, Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24614
Zoro #
G4028976
UPC #
-
Country of Origin
United States

Dimensions

Controller Cord Length
6.5 ft
Overall Length
6.5 ft

Details

Fits Brand
CM
Item
Pendant Station with Cord
Product Type
Pendant Station
Compatible Hoist Type
Electric Chain Hoists
Color
Black
Includes
Cord, Station
Compatible Series
CM Valustar
Controls
Push Button Handheld
Connection Type
Wired
For Use With
Electric Hoist
Compatible with Manufacturer Part Number
2401B, 2403, 2407
Functions
Up/Down

Description

Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6.5 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Valustar, Compatible With Grainger Part Number 3KP84, 4Z399, 4Z400, Compatible with Manufacturer Part Number 2401B, 2403, 2407, For Use With Electric Hoist, Overall Length 6.5 ft, Includes Cord, Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.