Cord/STA Assembly
Mfr # 20615
Zoro # G8745615
product price: $1,143.99
/ea
Free Shipping & Returns
Key Features
For Use With
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
Fits Brand
CM
Color
Black
Includes
Cord, Station
Functions
Up/Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20615
Zoro #
G8745615
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11.5 ft
Controller Cord Length
11.5 ft
Details
Item
Cord/STA Assembly
For Use With
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
Fits Brand
CM
Color
Black
Includes
Cord, Station
Functions
Up/Down
Compatible Hoist Type
Electric Chain Hoists
Connection Type
Wired
Compatible Series
CM Shopstar
Compatible with Manufacturer Part Number
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
Controls
Push Button Handheld
Description
Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 11.5 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Shopstar, Compatible with Manufacturer Part Number 2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119, For Use With Electric Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.