Zoro Homepage

Electric Chain Hoist, 1000 lb cap.

  • Mfr # 2755NH

  • Zoro # G310918764


product price: $4,846.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
3
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Resistance Properties
Acid Resistant, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2755NH
Zoro #
G310918764
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
7 5/8 in
Body Length
12 21/32 in
Mfr. Warranty Length
Lifetime
Body Width
13 in
Lifting Hook Opening Width
1 1/2 in
Maximum Lifting Length
10 ft

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 1.8 A, Current at Maximum Voltage 0.9 A, Motor Horsepower 1/2 hp, Operating Voltage 230/460V AC, Headroom 17 5/8 in, Body Length 12 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.