Zoro Homepage

Electric Chain Hoist, 1000 lb cap.

  • Mfr # 3151NH

  • Zoro # G510918717


product price: $5,522.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Body Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3151NH
Zoro #
G510918717
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
7 5/8 in
Body Length
12 21/32 in
Mfr. Warranty Length
Lifetime
Lifting Hook Opening Width
1 1/2 in
Body Width
13 in
Maximum Lifting Length
15 ft

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Maximum Voltage 7.2 A, Motor Horsepower 1/2 hp, Operating Voltage 115V AC, Headroom 17 5/8 in, Body Length 12 21/32 in, Body Width 13 in, Body Depth 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.