Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 1000 lb cap.

  • Mfr # 3152NH

  • Zoro # G210918468


product price: $6,605.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Brake Type
Dual Braking System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3152NH
Zoro #
G210918468
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
20 ft
Body Width
13 in
Mfr. Warranty Length
Lifetime
Body Depth
7 5/8 in
Body Length
12 21/32 in
Lifting Hook Opening Width
1 1/2 in

Details

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Brake Type
Dual Braking System
Maximum Lifting Capacity
1,000 lb
Mount Type
Hook Mounted - No Trolley
Motor Horsepower
1/2 hp
Includes Brake
Brake Included
Overload Protection Included
Yes
Included Components
Chain Container
Controls
Contactor
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Number of Speeds
1
For Outdoor Use
Yes
Resistance Properties
Acid Resistant, Corrosion Resistant
Duty Classification
H4
Current at Max. Voltage
7.2 A
Programmable
Programmable by Internal Controls
Body Finish
Powder Coated
Number of Reeves
1
Lifting Hook Material
Forged Steel
Thermal Protection
Included
Body Material
Cast Aluminum
Chain Finish
Zinc Plated
Fixed Lift Speed
16 fpm
Includes Clutch
Clutch Included
Clutch Type
Overload Slip
Headroom
17 5/8 in
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Maximum Voltage 7.2 A, Motor Horsepower 1/2 hp, Operating Voltage 115V AC, Headroom 17 5/8 in, Body Length 12 21/32 in, Body Width 13 in, Body Depth 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.