Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 1000 lb cap.

  • Mfr # 3153NH-UT

  • Zoro # G210918727


product price: $6,438.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Phase
3
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Resistance Properties
Acid Resistant, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3153NH-UT
Zoro #
G210918727
UPC #
-
Country of Origin
United States

Dimensions

Body Length
12 21/32 in
Lifting Hook Opening Width
1 1/2 in
Maximum Lifting Length
15 ft
Body Width
13 in
Body Depth
7 5/8 in
Mfr. Warranty Length
Lifetime
For Max. Beam Flange Width
8 3/4 in
For Min. Beam Flange Width
2 7/16 in

Details

Color
Orange
Phase
3
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Resistance Properties
Acid Resistant, Corrosion Resistant
Brake Type
Dual Braking System
Body Material
Cast Aluminum
For Outdoor Use
Yes
Motor Horsepower
1/2 hp
Current at Max. Voltage
0.9 A
Fixed Lift Speed
16 fpm
Lifting Hook Material
Forged Steel
Duty Classification
H4
Number of Reeves
1
Overload Protection Included
Yes
Controls
Contactor
Mount Type
Push Trolley
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Included Components
Chain Container
Includes Brake
Brake Included
Number of Speeds
1
Programmable
Programmable by Internal Controls
Body Finish
Powder Coated
Includes Clutch
Clutch Included
Clutch Type
Overload Slip
Current at Min. Voltage
1.8 A
Chain Finish
Zinc Plated
Maximum Lifting Capacity
1,000 lb
Thermal Protection
Included
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
230/460V AC

Description

Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 1.8 A, Current at Maximum Voltage 0.9 A, Motor Horsepower 1/2 hp, Operating Voltage 230/460V AC, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.