Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 1000 lb cap.

  • Mfr # 3153NH

  • Zoro # G710918753


product price: $5,177.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
3
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Overload Protection Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3153NH
Zoro #
G710918753
UPC #
-
Country of Origin
United States

Dimensions

Lifting Hook Opening Width
1 1/2 in
Maximum Lifting Length
15 ft
Body Depth
7 5/8 in
Mfr. Warranty Length
Lifetime
Body Width
13 in
Body Length
12 21/32 in

Details

Color
Orange
Phase
3
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Overload Protection Included
Yes
Current at Min. Voltage
1.8 A
Current at Max. Voltage
0.9 A
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Chain Finish
Zinc Plated
Body Finish
Powder Coated
Resistance Properties
Acid Resistant, Corrosion Resistant
Programmable
Programmable by Internal Controls
Duty Classification
H4
Controls
Contactor
Included Components
Chain Container
Maximum Lifting Capacity
1,000 lb
Includes Clutch
Clutch Included
Number of Reeves
1
Mount Type
Hook Mounted - No Trolley
Motor Horsepower
1/2 hp
Clutch Type
Overload Slip
For Outdoor Use
Yes
Fixed Lift Speed
16 fpm
Body Material
Cast Aluminum
Lifting Hook Material
Forged Steel
Number of Speeds
1
Thermal Protection
Included
Brake Type
Dual Braking System
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
17 5/8 in
Operating Voltage
230/460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 1.8 A, Current at Maximum Voltage 0.9 A, Motor Horsepower 1/2 hp, Operating Voltage 230/460V AC, Headroom 17 5/8 in, Body Length 12 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.