Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 1000 lb cap.

  • Mfr # LV05161B103VA

  • Zoro # G910918485


product price: $5,247.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
3
Standards
RoHS Compliant
Voltage
460V AC
Maximum Lift Speed
16 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV05161B103VA
Zoro #
G910918485
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
10 ft
Body Width
8 11/16 in
Lifting Hook Opening Width
1 1/8 in
Mfr. Warranty Length
Lifetime
Body Length
8 11/16 in

Details

Color
Orange
Phase
3
Standards
RoHS Compliant
Voltage
460V AC
Maximum Lift Speed
16 fpm
Resistance Properties
Acid Resistant, Corrosion Resistant
Includes Clutch
Clutch Included
Thermal Protection
Included
Number of Speeds
Variable
Duty Classification
H4
Includes Brake
Brake Included
Controls
Push Button Pendant
Features
Easy Access Control Panel, Eco-Friendly, Fabric Chain Container, Improved Load Safety, Improved Serviceability, Less Maintenance and Easy Inspection, Long Chain Life, Long Service Life, Metric Rated, Quiet Operation
For Outdoor Use
Yes
Lifting Hook Material
Forged Steel
Current at Max. Voltage
1.1 A
Body Finish
Powder Coated
Chain Finish
Zinc Plated
Body Material
Cast Aluminum
Brake Type
DC Brake System
Clutch Type
Overload Slip
Included Components
Brake, Chain Container
Maximum Lifting Capacity
1,000 lb
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Headroom
17 5/8 in
Minimum Lift Speed
0 fpm
Motor Horsepower
1/2 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds Variable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0 fpm, Maximum Lift Speed 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Maximum Voltage 1.1 A, Motor Horsepower 1/2 hp, Operating Voltage 460V AC, Headroom 17 5/8 in, Body Length 8 11/16 in, Body Width 8 11/16 in, Body Material Cast Aluminum, Brake Type DC Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.