Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 1000 lb cap.

  • Mfr # LV05161B103VAS20

  • Zoro # G510918779


product price: $6,869.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
3
Standards
RoHS Compliant
Voltage
460V AC
Mfr. Warranty Length
Lifetime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV05161B103VAS20
Zoro #
G510918779
UPC #
-
Country of Origin
United States

Dimensions

Mfr. Warranty Length
Lifetime
Body Length
8 11/16 in
Lifting Hook Opening Width
1 1/8 in
Maximum Lifting Length
20 ft
Body Width
8 11/16 in

Details

Color
Orange
Phase
3
Standards
RoHS Compliant
Voltage
460V AC
Maximum Lifting Capacity
1,000 lb
Number of Speeds
Variable
Body Finish
Powder Coated
Brake Type
DC Brake System
Includes Clutch
Clutch Included
Included Components
Brake, Chain Container
Includes Brake
Brake Included
Maximum Lift Speed
16 fpm
Current at Max. Voltage
0.9 A
Overload Protection Included
Yes
Lifting Hook Material
Forged Steel
Duty Classification
H4
Clutch Type
Overload Slip
Resistance Properties
Acid Resistant, Corrosion Resistant
Controls
Push Button Pendant
Features
Easy Access Control Panel, Eco-Friendly, Fabric Chain Container, Improved Load Safety, Improved Serviceability, Less Maintenance and Easy Inspection, Long Chain Life, Long Service Life, Metric Rated, Quiet Operation
Thermal Protection
Included
Body Material
Cast Aluminum
Chain Finish
Zinc Plated
For Outdoor Use
Yes
Minimum Lift Speed
0 fpm
Motor Horsepower
1/2 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
17 5/8 in
Mount Type
Hook Mounted - No Trolley
Operating Voltage
460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds Variable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0 fpm, Maximum Lift Speed 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Maximum Voltage 0.9 A, Motor Horsepower 1/2 hp, Operating Voltage 460V AC, Headroom 17 5/8 in, Body Length 8 11/16 in, Body Width 8 11/16 in, Body Material Cast Aluminum, Brake Type DC Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.