Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 2000 lb cap.

  • Mfr # 4222NH

  • Zoro # G210918482


product price: $5,798.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Body Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4222NH
Zoro #
G210918482
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
7 5/8 in
Mfr. Warranty Length
Lifetime
Maximum Lifting Length
15 ft
Body Length
12 21/32 in
Lifting Hook Opening Width
1 1/2 in
Body Width
13 in

Details

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Body Material
Cast Aluminum
Thermal Protection
Included
Duty Classification
H4
Includes Brake
Brake Included
Included Components
Chain Container
Includes Clutch
Clutch Included
Fixed Lift Speed
16 fpm
Number of Speeds
1
Current at Max. Voltage
9.8 A
For Outdoor Use
Yes
Number of Reeves
1
Maximum Lifting Capacity
2,000 lb
Overload Protection Included
Yes
Motor Horsepower
1 hp
Brake Type
Dual Braking System
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Chain Finish
Zinc Plated
Clutch Type
Overload Slip
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Acid Resistant, Corrosion Resistant
Body Finish
Powder Coated
Programmable
Programmable by Internal Controls
Lifting Hook Material
Forged Steel
Controls
Contactor
Headroom
25 13/16 in
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Maximum Voltage 9.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 25 13/16 in, Body Length 12 21/32 in, Body Width 13 in, Body Depth 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.