Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 2000 lb cap.

  • Mfr # LV10161B103VAS20

  • Zoro # G310918511


product price: $8,667.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Orange
Phase
3
Standards
RoHS Compliant
Voltage
460V AC
Current at Max. Voltage
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV10161B103VAS20
Zoro #
G310918511
UPC #
-
Country of Origin
United States

Dimensions

Mfr. Warranty Length
Lifetime
Body Length
12 5/8 in
Body Width
12 5/8 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 1/4 in

Details

Color
Orange
Phase
3
Standards
RoHS Compliant
Voltage
460V AC
Current at Max. Voltage
1.5 A
Number of Speeds
Variable
For Outdoor Use
Yes
Chain Finish
Zinc Plated
Body Material
Cast Aluminum
Body Finish
Powder Coated
Lifting Hook Material
Forged Steel
Features
Easy Access Control Panel, Eco-Friendly, Fabric Chain Container, Improved Load Safety, Improved Serviceability, Less Maintenance and Easy Inspection, Long Chain Life, Long Service Life, Metric Rated, Quiet Operation
Duty Classification
H4
Included Components
Brake, Chain Container
Controls
Push Button Pendant
Clutch Type
Overload Slip
Brake Type
DC Brake System
Maximum Lifting Capacity
2,000 lb
Thermal Protection
Included
Resistance Properties
Acid Resistant, Corrosion Resistant
Includes Brake
Brake Included
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Maximum Lift Speed
16 fpm
Minimum Lift Speed
0 fpm
Motor Horsepower
1 hp
Headroom
25 13/16 in
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Operating Voltage
460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds Variable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0 fpm, Maximum Lift Speed 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Maximum Voltage 1.5 A, Motor Horsepower 1 hp, Operating Voltage 460V AC, Headroom 25 13/16 in, Body Length 12 5/8 in, Body Width 12 5/8 in, Body Material Cast Aluminum, Brake Type DC Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.