Zoro Homepage

Electric Chain Hoist, 2000 lb cap.

  • Mfr # LV10161D103VAS15

  • Zoro # G610918693


product price: $8,109.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Orange
Phase
1
Standards
RoHS Compliant
Voltage
115V AC
Body Length
12 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV10161D103VAS15
Zoro #
G610918693
UPC #
-
Country of Origin
United States

Dimensions

Body Length
12 5/8 in
Body Width
12 5/8 in
Mfr. Warranty Length
Lifetime
Lifting Hook Opening Width
1 1/4 in
Maximum Lifting Length
15 ft

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds Variable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0 fpm, Maximum Lift Speed 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Maximum Voltage 15 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 25 13/16 in, Body Length 12 5/8 in, Body Width 12 5/8 in, Body Material Cast Aluminum, Brake Type DC Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.