Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 250 lb cap.

  • Mfr # 2070S15TR

  • Zoro # G910918744


product price: $3,405.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Standards
UL Listed
Voltage
115V AC
Lifting Hook Material
Forged Steel
Trolley Wheel Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2070S15TR
Zoro #
G910918744
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
15 ft
Body Depth
4 1/16 in
Controller Cord Length
6 1/2 ft
Lifting Hook Opening Width
7/8 in
Mfr. Warranty Length
Lifetime
For Min. Beam Flange Width
1 31/32 in
For Max. Beam Flange Width
8 21/32 in

Details

Phase
1
Standards
UL Listed
Voltage
115V AC
Lifting Hook Material
Forged Steel
Trolley Wheel Material
Alloy Steel
Mount Type
Push Trolley
Duty Classification
H4
Body Material
Cast Aluminum
Thermal Protection
Included
Number of Reeves
1
Includes Brake
Brake Included
Resistance Properties
Scratch Resistant
Motor Horsepower
1/8 hp
Starts and Stops per Hour
300
Includes Clutch
Clutch Included
Fixed Lift Speed
16 fpm
For Outdoor Use
No
Number of Speeds
1
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
250 lb
Features
Compact Design, H4 Plus Duty Cycle, Long Chain Life, Low Maintenance, Overload Protection, Rugged and Durable
Current at Max. Voltage
2.7 A
Brake Type
Dual Braking System
Included Components
Chain Container, Power Cord
Body Finish
Powder Coated
Controls
Push Button Pendant
Clutch Type
Overload Slip
Overload Protection Included
Yes
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Maximum Voltage 2.7 A, Motor Horsepower 1/8 hp, Operating Voltage 115V AC, For Maximum Beam Height Not Applicable, For Minimum Beam Flange Width 1 31/32 in, For Maximum Beam Flange Width 8 21/32 in, Body Depth 4 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.