Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 250 lb cap.

  • Mfr # 2072

  • Zoro # G510918502


product price: $3,742.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Standards
UL Listed
Voltage
460V AC
Maximum Lifting Length
10 ft
Includes Brake
Brake Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2072
Zoro #
G510918502
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
10 ft
Lifting Hook Opening Width
7/8 in
Mfr. Warranty Length
Lifetime
Body Depth
4 1/16 in
Controller Cord Length
6 1/2 ft

Details

Phase
3
Standards
UL Listed
Voltage
460V AC
Includes Brake
Brake Included
Controls
Push Button Pendant
Current at Max. Voltage
0.88 A
Fixed Lift Speed
16 fpm
Clutch Type
Overload Slip
Maximum Lifting Capacity
250 lb
Duty Classification
H4
Lifting Hook Material
Forged Steel
Number of Speeds
1
Included Components
Chain Container, Power Cord
Thermal Protection
Included
Brake Type
Dual Braking System
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Included
Motor Horsepower
1/8 hp
Body Material
Cast Aluminum
Resistance Properties
Scratch Resistant
Features
Compact Design, H4 Plus Duty Cycle, Long Chain Life, Low Maintenance, Overload Protection, Rugged and Durable
For Outdoor Use
No
Body Finish
Powder Coated
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Starts and Stops per Hour
300
Headroom
11 1/16 in
Operating Voltage
460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Maximum Voltage 0.88 A, Motor Horsepower 1/8 hp, Operating Voltage 460V AC, Headroom 11 1/16 in, Body Depth 4 1/16 in, Body Material Cast Aluminum, Brake Type Dual Braking System, Includes Brake Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.