Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 4000 lb cap.

  • Mfr # 3535NH

  • Zoro # G510918687


product price: $8,389.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Chain Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3535NH
Zoro #
G510918687
UPC #
-
Country of Origin
United States

Dimensions

Mfr. Warranty Length
Lifetime
Body Width
13 in
Lifting Hook Opening Width
1 1/2 in
Body Length
12 21/32 in
Body Depth
7 5/8 in
Maximum Lifting Length
10 ft

Details

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Chain Finish
Zinc Plated
Clutch Type
Overload Slip
Body Finish
Powder Coated
Programmable
Programmable by Internal Controls
Motor Horsepower
1 hp
Brake Type
Dual Braking System
Lifting Hook Material
Forged Steel
Includes Brake
Brake Included
Fixed Lift Speed
8 fpm
Number of Speeds
1
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Maximum Lifting Capacity
4,000 lb
Duty Classification
H4
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Resistance Properties
Acid Resistant, Corrosion Resistant
For Outdoor Use
Yes
Current at Min. Voltage
3 A
Included Components
Chain Container
Number of Reeves
1
Body Material
Cast Aluminum
Current at Max. Voltage
1.5 A
Thermal Protection
Included
Controls
Contactor
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
25 13/16 in
Operating Voltage
230/460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 1.5 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 25 13/16 in, Body Length 12 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.