Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 4000 lb cap.

  • Mfr # 4232NH

  • Zoro # G410918657


product price: $8,907.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Mfr. Warranty Length
Lifetime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4232NH
Zoro #
G410918657
UPC #
-
Country of Origin
United States

Dimensions

Mfr. Warranty Length
Lifetime
Maximum Lifting Length
15 ft
Body Width
13 in
Lifting Hook Opening Width
1 1/2 in
Body Depth
7 5/8 in
Body Length
12 21/32 in

Details

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Lifting Hook Material
Forged Steel
Body Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Included Components
Chain Container
Resistance Properties
Acid Resistant, Corrosion Resistant
Current at Max. Voltage
9.8 A
Duty Classification
H4
Maximum Lifting Capacity
4,000 lb
Clutch Type
Overload Slip
Motor Horsepower
1 hp
Programmable
Programmable by Internal Controls
Controls
Contactor
Number of Reeves
1
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Body Material
Cast Aluminum
Includes Brake
Brake Included
Number of Speeds
1
Chain Finish
Zinc Plated
Overload Protection Included
Yes
Fixed Lift Speed
8 fpm
Brake Type
Dual Braking System
Thermal Protection
Included
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
25 13/16 in
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Maximum Voltage 9.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 25 13/16 in, Body Length 12 21/32 in, Body Width 13 in, Body Depth 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.