Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 4000 lb cap.

  • Mfr # 4233NH-UT

  • Zoro # G910918751


product price: $8,975.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Brake Type
Dual Braking System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4233NH-UT
Zoro #
G910918751
UPC #
-
Country of Origin
United States

Dimensions

Body Width
13 in
Mfr. Warranty Length
Lifetime
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 1/2 in
Body Length
12 21/32 in
Body Depth
7 5/8 in
For Max. Beam Flange Width
8 3/4 in
For Min. Beam Flange Width
2 7/16 in

Details

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Brake Type
Dual Braking System
Includes Clutch
Clutch Included
Included Components
Chain Container
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Thermal Protection
Included
Duty Classification
H4
Includes Brake
Brake Included
Body Finish
Powder Coated
Controls
Contactor
Motor Horsepower
1 hp
Overload Protection Included
Yes
Lifting Hook Material
Forged Steel
For Outdoor Use
Yes
Body Material
Cast Aluminum
Resistance Properties
Acid Resistant, Corrosion Resistant
Number of Reeves
1
Programmable
Programmable by Internal Controls
Mount Type
Push Trolley
Current at Max. Voltage
9.8 A
Number of Speeds
1
Fixed Lift Speed
8 fpm
Maximum Lifting Capacity
4,000 lb
Chain Finish
Zinc Plated
Clutch Type
Overload Slip
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
3 A
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 9.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.