Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 4000 lb cap.

  • Mfr # 4234NH

  • Zoro # G410918725


product price: $8,907.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
3
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Current at Max. Voltage
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4234NH
Zoro #
G410918725
UPC #
-
Country of Origin
United States

Dimensions

Mfr. Warranty Length
Lifetime
Lifting Hook Opening Width
1 1/2 in
Maximum Lifting Length
15 ft
Body Depth
7 5/8 in
Body Length
12 21/32 in
Body Width
13 in

Details

Color
Orange
Phase
3
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Current at Max. Voltage
1.5 A
Number of Speeds
1
Brake Type
Dual Braking System
Includes Clutch
Clutch Included
Resistance Properties
Acid Resistant, Corrosion Resistant
Duty Classification
H4
Lifting Hook Material
Forged Steel
Clutch Type
Overload Slip
Current at Min. Voltage
3 A
Motor Horsepower
1 hp
Includes Brake
Brake Included
Included Components
Chain Container
Number of Reeves
1
Overload Protection Included
Yes
Controls
Contactor
Fixed Lift Speed
8 fpm
Body Material
Cast Aluminum
Maximum Lifting Capacity
4,000 lb
Chain Finish
Zinc Plated
Programmable
Programmable by Internal Controls
Thermal Protection
Included
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Mount Type
Hook Mounted - No Trolley
Body Finish
Powder Coated
For Outdoor Use
Yes
Headroom
25 13/16 in
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
230/460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 1.5 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 25 13/16 in, Body Length 12 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.