Zoro Homepage

Electric Chain Hoist, 4000 lb cap.

  • Mfr # 4235NH-UT

  • Zoro # G510918762


product price: $8,975.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Orange
Phase
3
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Current at Max. Voltage
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4235NH-UT
Zoro #
G510918762
UPC #
-
Country of Origin
United States

Dimensions

Body Length
12 21/32 in
Body Width
13 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
Lifetime
Lifting Hook Opening Width
1 1/2 in
Body Depth
7 5/8 in
For Max. Beam Flange Width
8 3/4 in
For Min. Beam Flange Width
2 7/16 in

Description

Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 1.5 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.