Zoro Homepage

Electric Chain Hoist, 500 lb cap.

  • Mfr # 2090s15TR

  • Zoro # G710918654


product price: $4,299.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Standards
UL Listed
Voltage
115V AC
Motor Horsepower
1/8 hp
Number of Reeves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090s15TR
Zoro #
G710918654
UPC #
-
Country of Origin
United States

Dimensions

Lifting Hook Opening Width
7/8 in
Body Depth
4 1/16 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
Lifetime
Controller Cord Length
6 1/2 ft
For Min. Beam Flange Width
1 31/32 in
For Max. Beam Flange Width
8 21/32 in

Details

Phase
1
Standards
UL Listed
Voltage
115V AC
Motor Horsepower
1/8 hp
Number of Reeves
1
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
2.7 A
Maximum Lifting Capacity
500 lb
Includes Clutch
Clutch Included
Duty Classification
H4
Brake Type
Dual Braking System
Resistance Properties
Scratch Resistant
Body Finish
Powder Coated
Starts and Stops per Hour
300
Trolley Wheel Material
Alloy Steel
Clutch Type
Overload Slip
Body Material
Cast Aluminum
Overload Protection Included
Yes
Fixed Lift Speed
12 fpm
Features
Compact Design, H4 Plus Duty Cycle, Long Chain Life, Low Maintenance, Overload Protection, Rugged and Durable
Thermal Protection
Included
Included Components
Chain Container, Power Cord
Includes Brake
Brake Included
For Outdoor Use
No
Lifting Hook Material
Forged Steel
Controls
Push Button Pendant
Mount Type
Push Trolley
Number of Speeds
1
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 12 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Maximum Voltage 2.7 A, Motor Horsepower 1/8 hp, Operating Voltage 115V AC, For Maximum Beam Height Not Applicable, For Minimum Beam Flange Width 1 31/32 in, For Maximum Beam Flange Width 8 21/32 in, Body Depth 4 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.