Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Chain Hoist, 500 lb cap.

  • Mfr # 2090TR

  • Zoro # G710918517


product price: $3,901.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Standards
UL Listed
Voltage
115V AC
Fixed Lift Speed
12 fpm
Lifting Hook Opening Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090TR
Zoro #
G710918517
UPC #
-
Country of Origin
United States

Dimensions

Lifting Hook Opening Width
7/8 in
Controller Cord Length
6 1/2 ft
Body Depth
4 1/16 in
Mfr. Warranty Length
Lifetime
Maximum Lifting Length
10 ft
For Max. Beam Flange Width
8 21/32 in
For Min. Beam Flange Width
1 31/32 in

Details

Phase
1
Standards
UL Listed
Voltage
115V AC
Fixed Lift Speed
12 fpm
Number of Speeds
1
Thermal Protection
Included
Duty Classification
H4
Body Material
Cast Aluminum
Maximum Lifting Capacity
500 lb
Features
Compact Design, H4 Plus Duty Cycle, Long Chain Life, Low Maintenance, Overload Protection, Rugged and Durable
Current at Max. Voltage
2.7 A
Starts and Stops per Hour
300
Resistance Properties
Scratch Resistant
Controls
Push Button Pendant
Lifting Hook Material
Forged Steel
Clutch Type
Overload Slip
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
For Outdoor Use
No
Overload Protection Included
Yes
Brake Type
Dual Braking System
Mount Type
Push Trolley
Includes Clutch
Clutch Included
Body Finish
Powder Coated
Number of Reeves
1
Motor Horsepower
1/8 hp
Trolley Wheel Material
Alloy Steel
Included Components
Chain Container, Power Cord
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 12 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Maximum Voltage 2.7 A, Motor Horsepower 1/8 hp, Operating Voltage 115V AC, For Maximum Beam Height Not Applicable, For Minimum Beam Flange Width 1 31/32 in, For Maximum Beam Flange Width 8 21/32 in, Body Depth 4 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.