Zoro Homepage

Electric Chain Hoist, 500 lb cap.

  • Mfr # 2092s15

  • Zoro # G210918550


product price: $4,665.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Standards
UL Listed
Voltage
460V AC
Number of Speeds
1
Current at Max. Voltage
0.88 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2092s15
Zoro #
G210918550
UPC #
-
Country of Origin
United States

Dimensions

Lifting Hook Opening Width
7/8 in
Maximum Lifting Length
15 ft
Controller Cord Length
6 1/2 ft
Mfr. Warranty Length
Lifetime
Body Depth
4 1/16 in

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 12 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Maximum Voltage 0.88 A, Motor Horsepower 1/8 hp, Operating Voltage 460V AC, Headroom 11 1/16 in, Body Depth 4 1/16 in, Body Material Cast Aluminum, Brake Type Dual Braking System, Includes Brake Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.