Zoro Homepage
This item is Discontinued.
Cm Fall Arrest Trolley, 350 lb. 3335

Fall Arrest Trolley, 350 lb. (Discontinued)

  • Mfr # 3335
  • Zoro # G6134965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3335
Zoro #
G6134965
UPC #
043927633357
Country of Origin
Unknown

Dimensions

Fits Beam Height
10 in to 24 in
Min. Radius Curve
7 in
Trolley Wheel Dia.
2 3/4 in

Details

Trolley Item
Push Trolley
Load Capacity
350 lb
Fits Beam Flange W
5 in to 7 1/2 in
Wheel Material
Steel w/Double Row Ball Bearing
Item
Fall Arrest Trolley

Description

Fall Arrest Trolley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.