Zoro Homepage

Grommet

  • Mfr # 36989

  • Zoro # G9084171


product price: $16.69
/ea

Key Features

Overall Height
1 in
Overall Length
2.5 in
Overall Width
1 in
Material
Rubber
Fits Brand
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36989
Zoro #
G9084171
UPC #
-
Country of Origin
Hong Kong

Dimensions

Overall Height
1 in
Overall Length
2.5 in
Overall Width
1 in

Details

Material
Rubber
Item
Grommet
Fits Brand
CM
For Use With Mfr. Model Number
2000, 2001, 2002, 2003, 2004, 2005, 2026, 2027, 2028, 2029, 2030, 2031, 2035, 2036, 2037, 2038, 2039, 2040, 2047, 2048, 2069, 2070, 2071, 2072, 2074, 2075, 2076, 2077, 2080, 2081, 2082, 2084, 2086, 2087, 2089, 2090, 2091, 2092, 2094, 2095, 2096, 2097, 2099, 2100, 2101, 2102, 2105, 2106, 2107, 2109, 2110, 2111, 2112, 2114, 2116, 2117, 2119, 2121
Product Type
Pendant Station Grommet
Compatible Series
Lodestar
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
4,000 lb

Description

Pendant Station Grommet, Product Type Pendant Station Grommet, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series Lodestar, Material Rubber, Overall Length 2.5 in, Overall Width 1 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.