Hand Chain, 15/64 In
Mfr # 85808
Zoro # G9681515
product price: $20.29
/eaKey Features
For Use With
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
For Use With Mfr. Model Number
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
Fits Brand
CM
Overall Length
1 ft
Compatible Hoist Type
Manual Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85808
Zoro #
G9681515
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 ft
Compatible Lift Height
1 ft
Details
Item
Hand Chain,15/64 In
For Use With
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
For Use With Mfr. Model Number
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
Fits Brand
CM
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
CM
Description
Hand Chain,15/64 In, Product Type Hand Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 1 ft, Compatible Series CM, Overall Length 1 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.