Hook Block Body
Mfr # 45401
Zoro # G8745335
product price: $352.99
/ea
Free Shipping & Returns
Key Features
For Use With
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
For Use With Mfr. Model Number
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
Fits Brand
CM
Overall Width
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45401
Zoro #
G8745335
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Height
2 in
Overall Length
3 in
Details
Item
Hook Block Body
For Use With
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
For Use With Mfr. Model Number
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
Fits Brand
CM
Material
Steel
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
Cyclone
Description
Hook Block Body, Product Type Hook Block Body, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Compatible Series Cyclone, Material Steel, Overall Length 3 in, Overall Width 2 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.