Zoro Homepage

Hook Safety Latch Kit, for 3YA91

  • Mfr # 230168

  • Zoro # G2760405


product price: $23.29
/ea

Key Features

For Use With
602 Hoist All
Includes
Latch Kit
Material
Steel
Overall Width
0.5 in
Overall Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230168
Zoro #
G2760405
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.5 in
Overall Height
0.5 in
Overall Length
1.5 in

Details

Item
Latch Kit
For Use With
602 Hoist All
Includes
Latch Kit
Material
Steel
Compatible Series
656
Compatible Hoist Type
Lever Chain Hoists
Compatible Load Capacity
550 lb

Description

Hook with Latch Assembly, Product Type Hook with Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 550 lb, Compatible Series 656, Material Steel, Overall Length 1.5 in, Overall Width 0.5 in, Overall Height 0.5 in, Includes Latch Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.