Hook Safety Latch Kit, for 3Z952, etc.
Mfr # H7540
Zoro # G0350025
product price: $29.29
/eaKey Features
For Use With
Various Coffing Hoists
Includes
#4
Type
5/8 in L, 3/16 in Dia Holes
Material
Steel
Compatible Series
Coffing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H7540
Zoro #
G0350025
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Length
2 in
Overall Height
0.5 in
Details
Item
Latch Kit
For Use With
Various Coffing Hoists
Includes
#4
Type
5/8 in L, 3/16 in Dia Holes
Material
Steel
Compatible Series
Coffing
Compatible Load Capacity
2,000 lb
Compatible Hoist Type
Electric Chain Hoists
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series Coffing, Material Steel, Overall Length 2 in, Overall Width 1 in, Overall Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.