Latch Kit
Mfr # 45664
Zoro # G8744802
product price: $69.29
/eaKey Features
For Use With
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
For Use With Mfr. Model Number
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
Fits Brand
CM
Overall Height
0.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45664
Zoro #
G8744802
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.5 in
Overall Width
1.5 in
Overall Length
2.8 in
Details
Item
Latch Kit
For Use With
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
For Use With Mfr. Model Number
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
Fits Brand
CM
Material
Steel
Compatible Series
640
Compatible Hoist Type
Manual Chain Hoists
Compatible Load Capacity
10,000 lb
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 10,000 lb, Compatible Series 640, Material Steel, Overall Length 2.8 in, Overall Width 1.5 in, Overall Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.