Latch Kit
Mfr # 53821
Zoro # G7310597
product price: $40.29
/eaKey Features
For Use With
5315, 5316, 5317, 5318
For Use With Mfr. Model Number
5315, 5316, 5317, 5318
Fits Brand
CM
Material
Steel
Includes
Latch Spring, Rivet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53821
Zoro #
G7310597
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2.5 in
Overall Height
0.5 in
Overall Width
1.5 in
Details
Item
Latch Kit
For Use With
5315, 5316, 5317, 5318
For Use With Mfr. Model Number
5315, 5316, 5317, 5318
Fits Brand
CM
Material
Steel
Includes
Latch Spring, Rivet
Compatible Hoist Type
Manual Chain Hoists
Compatible Load Capacity
3,000 lb
Compatible Series
653
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series 653, Material Steel, Overall Length 2.5 in, Overall Width 1.5 in, Overall Height 0.5 in, Includes Latch Spring, Rivet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.