Latch Kit, 9/32 In
Mfr # 595523
Zoro # G9097925
product price: $18.99
/eaKey Features
For Use With
Sling Hooks
Fits Brand
CM
Overall Width
1 in
Overall Height
0.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
595523
Zoro #
G9097925
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Height
0.5 in
Overall Length
2 in
Details
Item
Latch Kit,9/32 In
For Use With
Sling Hooks
Fits Brand
CM
Material
Steel
Compatible Series
Lodestar
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 2 in, Overall Width 1 in, Overall Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.