Zoro Homepage

Lever Assembly

  • Mfr # 40663

  • Zoro # G8744784


product price: $693.99
/ea
Free Shipping & Returns

Key Features

For Use With
4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
For Use With Mfr. Model Number
4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
Fits Brand
CM
Includes
Expansion Plug, Plunger, Plunger Spring, Spring
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40663
Zoro #
G8744784
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
2 in
Overall Length
22 in

Details

Item
Lever Assembly
For Use With
4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
For Use With Mfr. Model Number
4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
Fits Brand
CM
Includes
Expansion Plug, Plunger, Plunger Spring, Spring
Material
Aluminum
Compatible Hoist Type
Lever Chain Hoists
Compatible Load Capacity
1,500 lb
Compatible Series
640

Description

Lever Assembly, Product Type Lever Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 640, Material Aluminum, Overall Length 22 in, Overall Width 4 in, Overall Height 2 in, Includes Expansion Plug, Plunger, Plunger Spring, Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.