This item is Discontinued.

This item is Discontinued.
Lodestar Electric Chain Hoist, Clean Room Double Reeving, Series Model H, 1 Ton, 025 X 07445 In (Discontinued)
Mfr #
2762NHCR10
Zoro #
G307895290
UPC # 366140439279
Country of Origin United States
Category Electric Hoists
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
2762NHCR10
Zoro #
G307895290
UPC #
366140439279
Country of Origin
United States
Description
Lodestar Electric Chain Hoist, Clean Room Double Reeving, Series Model H, 1 ton, 025 x 07445 in, 10 ft Lifting Height, 8 fpm Lift Speed, 216 in Minimum Between Hooks, 1Speed Control, Heavy Duty DC Brake, 12 hp, 115 VAC, 72 A CM Legendary in performance the new Lodestar features quieter operation, an environment friendly design, easier access to components, higher duty cycles, Less maintenance and enhanced Safety features The food grade Lodestar combines maximum versatility with cleanliness to handle a wide Range of lifting and positioning needs within the food and beverage industry